12.5 W Integrated LED Flush Mount Ceiling Fixture in White
This product has been replaced by
Manufacturer Part #74210/6WY
12.5 W Integrated LED Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color temperature can be preset on installation, or set to be adjusted by toggling the light switch
- 50,000 hour life will last years with no maintenance or bulbs to replace ever
- Selectable color temperatures provides added function and beauty
- Easy installation bracket reduces labor time
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Installation Type:
- Flush Mount, Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 875
- Lumens per Watt:
- 70
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 12.5 W
- Watts:
- 12.5 W