12 in. 20W T9 Circline 4-Pin LED Bulb

Part #FFC12840LED  |  Item #7957263  |  Manufacturer Part #FC12/840/LED

$ 17.08 EACH

Watts:

20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy saving LEDs use 20 watts to get the equivalent light output of a fluorescent using 32 watts
  • Instant On To Full Brightness
  • Non-dimmable

Specifications

Application: [Commercial, Residential]

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 80

Color Temperature: 4100

Diameter: 12 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Light Bulb Base Type: 4-Pin

Light Bulb Shape Code: T9 Circline

Lumens: 2200

NSF Certified: No

Number Of Hours: 25000

Ordering Code: FC12/840/LED

Type: FFC12840LED

UL Listed: No

Volts: 120V

Watts: 20