0 items

Feit Electric 13W Compact Fluorescent Light Bulb with Medium Base

FESL13TECO

Watts

13
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Soft White
Color Finish Category
Whites
Color Temperature
2700
Diameter
1-43/50 in
Dimmable
No
Energy Star Compliant
No
Height
4-3/10 in
Light Bulb Base Type
Medium E-26
Volts
120V
Watt Equivalency
60
Watts
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday