15 W LED Bi-Pin G13 (Pack of 10) 32 Watt Equivalency
15 W LED Bi-Pin G13 (Pack of 10) 32 Watt Equivalency
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- These non-dimmable 4100K Cool White lights produce 1850 lumens using only 15 watts of electricity.
- Feat Electric shatterproof T8/T12 bulbs have an average life of 50,000 hours/45.7 years, are RoHS compliant and 100% mercury free.
- Convert your existing fluorescent fixture to LED technology with the Feat Electric 4ft. T8 / T12 LED lamp 10-pack.
- Energy efficient LED technology uses considerably less power and lasts longer compared to equivalent incandescent lights
- Flexible installation options allow either direct plug & play with existing ballast or simple rewiring to bypass the ballast
- Energizing crisp Daylight color illuminates fine details with invigorating cool light
- These versatile bulbs can be used either as plug and play replacements using existing fixtures or can operate without a ballast with basic rewiring of the fixture.
- Choose dependable lighting for residential or commercial applications
Specifications
- Average Life:
- 45.7 yr
- Ballast Type:
- Non-Dimmable
- Brand Model Compatibility:
- T4815/840/AB/LED/10
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4100
- Diameter:
- 1-1/10 in
- Dimmable:
- No
- Estimated Annual Energy Cost:
- $1.81
- Indoor Outdoor:
- Indoor
- Length:
- 47-4/5 in
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 1850
- Lumens per Watt:
- 123
- Number Of Hours:
- 50000 h
- Package Quantity:
- Pack of 10
- Product Type:
- LED Light
- Volts:
- 120V
- Watt Equivalency:
- 32 W
- Watts:
- 15 W