15W A19 LED Bulb Medium E-26 Base 4100 Kelvin 180 Degree (2 Pack) 120V in Soft White with Cool White

You last purchased this on
 
Feit Electric

15W A19 LED Bulb Medium E-26 Base 4100 Kelvin 180 Degree (2 Pack) 120V in Soft White with Cool White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feit Electric

15W A19 LED Bulb Medium E-26 Base 4100 Kelvin 180 Degree (2 Pack) 120V in Soft White with Cool White

  • Fast #
  • Part #FA160084110KLED2
  • Item #7678326
  • Manufacturer Part #A1600/841/10KLED/2
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Instant on full brightness and relatively cool running performance
  • 11,000 hour life reduces maintenance and replacement bulbs
  • Uses up to 85% less electricity than a standard incandescent bulb
  • RoHS compliant and mercury free
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial Trade
Average Life:
10 yr
Beam Spread:
180°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Soft White/Cool White
Color Temperature:
4100
Diameter:
2-7/10 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$1.75
Glass Type:
Frosted
Height:
5-1/5 in
Installation Type:
Damp
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
A1600/841/10KLED/2
Light Bulb Shape Code:
A19
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lumens:
1500
Lumens per Watt:
100
Number Of Hours:
11000 h
Package Quantity:
Pack of 2
Power Source:
Electric
Type:
FA160084110KLED2
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
100 W
Watts:
15 W