Feit Electric 15W Ceiling Mount and Flush Mount LED Flat Panel Ceiling Fixture in Nickel

F74045G2

Manufacturer Part #: 74045-G2


This product has been replaced by FFP134WYNK.

Color/Finish

(Pricing is for Nickel)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed Nickel finish
  • Color temperature: 4000K
  • Cool White glow
  • Dimmable
  • Edge-lit LED creates even light distribution
  • Five year warranty
  • Hour life: 50,000
  • Instant full brightness
  • Lazer cut Frost lens
  • Lumens: 1,054

SPECIFICATIONS

Bulb Type
Integrated LED
Color Finish
Nickel
Color Finish Category
Nickel Tones
Color Temperature
4000
Depth
1-1/2 in
Diameter
13 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
1-1/2 in
Installation Type
Ceiling Mount, Flush Mount
Lighting Direction
Down Lighting
Lighting Style
Modern
Lumens
1050
Material
Plastic
Number Of Hours
50000
UL Listed
No
Volts
120V
Watts
15
Width
13 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday