Feit Electric

1W C7 LED Bulb Candelabra E-12 Base 3500 Kelvin 180 Degree (2 Pack) 120V in White

Part #FBPC7LED  |  Manufacturer Part #BPC7/LED

Watts:

1
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uses up to 90% less electricity than a standard incandescent bulb
  • Instant on full brightness and relatively cool running performance
  • 50,000 hour life will last years with no maintenance
  • RoHS compliant and mercury free

Documents

Specifications

Application: [Commercial, Residential]

Average Life: 45.7

Beam Spread: 180°

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3500

Diameter: 19/20 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 2-3/20 in

Installation Type: Dry

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: C7

Number Of Hours: 50000

Ordering Code: BPC7/LED

Package Quantity: Pack of 2

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 1