22.5W Ceiling Mount and Flush Mount LED Flat Panel Ceiling Fixture in Nickel
This product has been replaced by
Manufacturer Part #FP15/4WY/NK
22.5W Ceiling Mount and Flush Mount LED Flat Panel Ceiling Fixture in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lazer cut Frost lens
- Edge-lit LED creates even light distribution
- Brushed Nickel finish
- Instant full brightness
- Color temperature: 4000K
- Lumens: 1,650
- Cool White glow
- Hour life: 50,000
- Five year warranty
- Dimmable
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Color Temperature:
- 4000
- Diameter:
- 15 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1650
- Material:
- Plastic
- Number Of Hours:
- 50000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 22.5 W
- Width:
- 15 in