3-1/10 x 7-1/2 in. 10.2W LED Recessed Housing & Trim in White
3-1/10 x 7-1/2 in. 10.2W LED Recessed Housing & Trim in White
Frequently Purchased Together
Product Details
- High output bright LEDs
- Dimmable down to 5%
- California CEC certified
- Indoor suitable for wet locations
- 5 Year Warranty
Specifications
- Application:
- Residential
- Average Life:
- 45.7 yr
- Beam Spread:
- 110°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/10 in
- Installation Type:
- Damp
- Length:
- 2-7/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Retro
- Lumens:
- 850
- Material:
- Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 10.2 W
- Width:
- 7-1/2 in