4 in. 7.2W 120V LED Dimmable Retrofit Kit for 4 inch Recessed Can Housings in White
This product has been replaced by
Manufacturer Part #LEDR4HO/6WYCA
4 in. 7.2W 120V LED Dimmable Retrofit Kit for 4 inch Recessed Can Housings in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color temperature can be preset on installation, or set to be adjusted by toggling the light switch
- Instant on full brightness and relatively cool running performance
- Selectable color temperatures provides added function and beauty
- Medium base adapter for easy installation in existing recessed cans
- 50,000 hour life will last years with no maintenance or bulbs to replace ever
Specifications
- Application:
- Industrial Trade
- Average Life:
- 45.7 yr
- Brand Model Compatibility:
- 5 in - 6 in Recessed Can Housings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Ordering Code:
- LEDR4/4WYCA
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 540
- Lumens per Watt:
- 75
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- Type:
- FLEDR44WYCA
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 7.2 W
- Width:
- 2-3/5 in