4-Light 26W Wall Mount LED Vanity Fixture in Brushed Nickel
4-Light 26W Wall Mount LED Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Alabaster glass
- Four integrated LED modules - no bulbs required
- Brushed Nickel finish
- Instant full brightness
- Color temperature: 3000K
- Lumens: 1,900
- Warm White glow
- Hour life: 50,000
- Five year warranty
- Dimmable
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Electronic
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 9 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Alabaster
- Green Product:
- Yes, Energy Star
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1900
- Material:
- Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 26 W
- Width:
- 29-5/8 in