40W A15 Dimmable Incandescent Light Bulb with Medium Base (Pack of 24)

Part #F40A15CL24130  |  Item #7261921  |  Manufacturer Part #40A15/CL/24-130

$ 18.09 per PACK

Watts:

40
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Industrial Trade

Average Life: 2.3

Bulb Type: Incandescent

Color Finish: Clear

Color Finish Category: Clear

Color Temperature: 2700

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $4.82

Length: 3-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A15

Number Of Hours: 2500

Package Quantity: Pack of 24

Type: F40A15CL24130

UL Listed: No

Volts: 130V

Watts: 40