40 W Dimmable Incandescent Bulb Medium E-26 (Pack of 120)
40 W Dimmable Incandescent Bulb Medium E-26 (Pack of 120)
Frequently Purchased Together
Product Details
Specifications
- Application:
- Industrial Trade
- Average Life:
- 4.6 yr
- Ballast Type:
- Dimmable
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $4.82
- Length:
- 4-9/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lumens:
- 300
- Number Of Hours:
- 5000 h
- Package Quantity:
- Pack of 120
- UL Listed:
- No
- Volts:
- 120/130V
- Watts:
- 40 W