40W G25 Dimmable Halogen Light Bulb with Candelabra Base (Pack of 6)
40W G25 Dimmable Halogen Light Bulb with Candelabra Base (Pack of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Industrial Trade
- Average Life:
- 1.4 yr
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $4.82
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Halogen
- Lumens:
- 600
- Number Of Hours:
- 1500 h
- Package Quantity:
- Pack of 6
- Type:
- FQ40G256
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W