45W 5W Dimmable LED Medium E-26 Bulb

You last purchased this on
 
Feit Electric

45W 5W Dimmable LED Medium E-26 Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feit Electric

45W 5W Dimmable LED Medium E-26 Bulb

  • Fast #
  • Part #FR20DM927CA2
  • Item #7582851
  • Manufacturer Part #R20DM/927CA/2
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Instant on to full brightness
  • Dimmable
  • California CEC Certified
  • Dimmable reflector light bulb
  • 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
  • The highest quality light and most energy efficient bulbs compliant with new California energy commission requirements
  • Soft White
  • 5 year warranty
  • Requires Certification

Specifications

Application:
Track Lights, Outdoor Lighting
Average Life:
22.8 yr
Beam Spread:
110°
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
2-1/2 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Estimated Annual Energy Cost:
$0.60
Green Product:
Yes, Energy Star
Installation Type:
Damp
Length:
3-7/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
R20
Light Bulb Type:
LED
Lumens:
450
Lumens per Watt:
90
Number Of Hours:
25000 h
Number of Lights:
1
Volts:
120V
Watt Equivalency:
45 W
Watts:
5 W
Width:
2-1/2 in