1 x 4 ft. 50W Color Selectable LED Edge Lit Flat Panel Fixture in Cool White
This product has been replaced by
Manufacturer Part #FP1X4/6WY/WH
1 x 4 ft. 50W Color Selectable LED Edge Lit Flat Panel Fixture in Cool White
Product Details
- Can be mounted as flush ceiling fixture or wall sconce
- Instant full brightness including in sub zero temperatures
- 50,000 hour life will last years with no maintenance or bulbs to replace ever
- Easy installation mounting bracket with snap in holders and cable to hold fixture while wiring reduces maintenance time
- Easy Installation Slide On Mounting Bracket
Specifications
- ADA Compliant:
- No
- Application:
- Industrial Trade
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 48 in
- Light Bulb Ordering Code:
- FP1X4/4WY/WH
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 4000
- Lumens per Watt:
- 80
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 50 W
- Width:
- 12 in