50W 4000K LED Flat Panel Ceiling Fixture in Nickel Tone
This product has been replaced by
Manufacturer Part #FP1X4/4WY/NK
50W 4000K LED Flat Panel Ceiling Fixture in Nickel Tone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lazer cut Frost lens
- Edge-lit LED creates even light distribution
- Brushed Nickel finish
- Instant full brightness
- Color temperature: 4000K
- Lumens: 4,000
- Cool White glow
- Hour life: 50,000
- Five year warranty
- Dimmable
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Color Temperature:
- 4000
- Depth:
- 1 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 47-1/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 4000
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Product Type:
- Ceiling Light
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 12 in