60 W Non-Dimmable LED Medium E-26 (Pack of 6)
60 W Non-Dimmable LED Medium E-26 (Pack of 6)
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 180°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 80
- Color Temperature:
- 4100
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $1.20
- Indoor Outdoor:
- Indoor
- Length:
- 4-2/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- A800/841/10KLED
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Minimum Temperature:
- -13
- Number Of Hours:
- 11000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 6
- Power Source:
- Electric
- Product Type:
- Lamp
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 10 W