60W CA9 1/2 Dimmable Incandescent Light Bulb with Candelabra Base (Pack of 25)

Part #F60CFC25130  |  Item #7261895  |  Manufacturer Part #60CFC/25-130

$ 13.85 per PACK

Watts:

60
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Industrial Trade

Average Life: 1.8

Bulb Type: Incandescent

Color Finish: Clear

Color Finish Category: Clear

Color Temperature: 2700

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $7.23

Length: 3-7/8 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: CA9 1/2

Number Of Hours: 2000

Package Quantity: Pack of 25

Type: F60CFC25130

UL Listed: No

Volts: 130V

Watts: 60