72 W Dimmable Halogen Medium E-26 (Pack of 24) 100 Watt Equivalency
72 W Dimmable Halogen Medium E-26 (Pack of 24) 100 Watt Equivalency
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Industrial Trade
- Average Life:
- 0.9 yr
- Ballast Type:
- Dimmable
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $7.92
- Indoor Outdoor:
- Indoor
- Length:
- 4-9/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- Q72A/W/24
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Halogen
- Lumens:
- 1490
- Minimum Temperature:
- -13
- Number Of Hours:
- 1000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 24
- Power Source:
- Electric
- Product Type:
- Lamp
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watt Equivalency:
- 100 W
- Watts:
- 72 W