7.2W BR30 Medium E-26 Base LED Bulb (Pack of 3)

You last purchased this on
 
Feit Electric

7.2W BR30 Medium E-26 Base LED Bulb (Pack of 3)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feit Electric

7.2W BR30 Medium E-26 Base LED Bulb (Pack of 3)

  • Fast #
  • Part #FBR30DM927CA3
  • Item #7879214
  • Manufacturer Part #BR30DM/927CA/3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Instant On To Full Brightness
  • Dimmable
  • California CEC Certified
  • Requires Certification

Specifications

Beam Spread:
110°
CEC Compliant:
For Sale in CA
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
3-19/25 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Ordering Code:
BR30DM/927CA/3
Light Bulb Shape Code:
BR30
Light Bulb Style:
Reflector
Light Bulb Type:
LED
Lumens:
650
NSF Certified:
No
Number Of Hours:
25000 h
Package Quantity:
Pack of 3
Type:
FBR30DM927CA3
UL Listed:
No
Watts:
7.2 W