8.3W PAR30 LED Bulb Medium E-26 Base 3000 Kelvin 40° Dimmable
8.3W PAR30 LED Bulb Medium E-26 Base 3000 Kelvin 40° Dimmable
Frequently Purchased Together
Product Details
- This 3000K bright white bulb is dimmable and will replace a 75-watt equivalent incandescent bulb.
- Produces a similar light output (750 lumens), uses 8.3 watts of electricity and up to 89% less energy than a standard incandescent light bulb.
- Advanced LED energy-saving technology 75W PAR30 LED Light Bulb.
- Energy Star Approved
- California Compliant
- Suitable for damp locations
- PAR30 bulbs have an average life of 25,000 hours / 22.8 years are RoHS compliant and 100% mercury free.
Documents
Specifications
- Application:
- Commercial, Residential
- Average Life:
- 22.8 yr
- Beam Spread:
- 40°
- Color Rendering Index:
- 92
- Color Temperature:
- 3000
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 3-27/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 750
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 8.3 W