9.9W A19 LED Bulb GU24 Base 3000 Kelvin 240 Degree Dimmable 120V in Warm White

Part #FA19DM800GU24LED  |  Item #7509558  |  Manufacturer Part #A19/DM/800/GU24/LED

$ 13.55 EACH

Watts:

9.9

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Works in fixtures with GU24 sockets
  • 25,000 Hour life can last 22 Years
  • Energy efficient LED light source

Specifications

Application: General Purpose

Average Life: 22.8

Beam Spread: 240°

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Warm White

Color Finish Category: Whites

Color Temperature: 3000

Diameter: 2-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 4-1/2 in

Indoor Outdoor: Indoor

Installation Type: Damp

Light Bulb Base Type: GU24

Light Bulb Shape Code: A19

Lumens: 800

Lumens per Watt LPW : 80

Number Of Hours: 25000

Ordering Code: A19/DM/800/GU24/LED

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watt Equivalency: 60

Watts: 9.9