Feit Electric
Eternalite™ Automatic Sensor LED Night Light (2 Pack)
Part #FNL1LED2 | Item #7678339 | Manufacturer Part #NL1/LED/2
Product Details
- Uses up to 90% less electricity than a standard incandescent bulb
- Get instant full brightness with an automatic dusk to dawn sensor
- RoHS compliant and mercury free
Documents
Specifications
Application: Residential
Average Life: 91.3
Bulb Type: LED
Collection: Eternalite™
Color Finish: Warm White
Color Finish Category: Whites
Color Temperature: 3000
Diameter: 2-1/10 in
Dimmable: No
ETL Listed: Yes
Height: 3-4/5 in
Installation Type: Wall Mount
Lighting Direction: Ambient Lighting
Number Of Hours: 100000
Number Of Lights: 1
Ordering Code: NL1/LED/2
Package Quantity: Pack of 2
Power Source: Electric
Type: FNL1LED2
UL Listed: Yes
Volts: 120V
Watts: 1