Pro Series 30W 120/277V 5000 Kelvin 1-Light LED Wall Pack in Bronze

Part #FS85CWPK850BZ  |  Item #7678334  |  Manufacturer Part #S8.5CWPK/850/BZ

$ 112.10 EACH

Color/Finish:
Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Corrosion resistant die-cast aluminum housing
  • Polycarbonate Shatter Resistant Lens
  • 50,000 hour life will last years with no maintenance or bulbs to replace ever
  • Use far less energy than traditional HID lighting

Documents

Specifications

Application: Industrial Trade

Average Life: 17

Bulb Type: LED

Collection: Pro Series

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 5000

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 8-1/2 in

Installation Type: Wall Mount

Lumens: 3200

Lumens per Watt LPW : 106

Material: Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Ordering Code: S8.5CWPK/850/BZ

Power Source: Electric

UL Listed: No

Volts: 120/277V

Watts: 30

Width: 9-7/20 in