Felix Storch

20 in. Freestanding Range Electric Range

Part #SREX204W  |  Manufacturer Part #REX204W

Width:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thin-line design gives you full cooking power in a slim-fi tting model
  • Safe heating and easy clean-up on a smooth ceramic glass top
  • Superior construction of resilient white porcelain and enamel steel looks great in any kitchen
  • Fully-featured to make cooking stress-free

Specifications

ADA Compliant: No

Capacity: 2.62 cu ft

Color Finish: White

Depth: 23-5/8 in

Height: 45 in

Type: SREX204W

Width: 20 in