Felix Storch

24 in. 220 V Electric Freestanding Range in White

Part #SWEM610  |  Manufacturer Part #WEM610

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Capacity: 2.9 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 24 in

Height: 40 in

Number Of Elements: 4

Power Source: Electric

Volts: 220V

Width: 24 in