Felix Storch 28 W Energy Star Frost Free Freezer Refrigerator in Stainless Steel

SFFBF285SS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 100% CFC free - Environmentally friendly design without ozone-damaging chemicals
  • Adjustable glass shelves
  • Bottom freezer
  • Combination frost-free/auto defrost design
  • Door storage
  • Interior Light
  • Removable transparent freezer drawers
  • Reversible stainless steel doors
  • Two clear crispers
  • Wine shelf

SPECIFICATIONS

ADA Compliant
No
AMP
1.5
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
75-1/4 in
Installation Type
Freestanding
Volts
115V
Width
27-9/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday