Felker Brothers OD 12 ga 316L Stainless Steel Concentric Reducer

DS6L127CR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Corrosion resistant
  • Domestic product
  • Pickled and passivated

SPECIFICATIONS

ASTM Specifications
ASTM A-774
End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
6 in
Fitting Size 2
3 in
Fitting Sizes
6 in x 3 in
Fitting Type
Concentric
Material
Stainless Steel
Material Type
316L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday