0 items

Felker Brothers OD 14 ga 304L Stainless Steel 90 Degree Elbow

DS4L1479

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Corrosion resistant
  • Domestic product
  • Pickled and passivated

SPECIFICATIONS

ASTM Specifications
ASTM A-774
End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday