Female Adapter

QQAFAF

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compression
  • For use with PEX, Copper, CPVC and PB
  • Freeze Resistant
  • Lead free
  • No solvents, flame or gas

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME 112.18.1
CARB OTC LEED Compliant
No
End Connection 1
Female
End Connection 2
Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Fitting Type
Straight
Height
1-47/50 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-3/43 in
Material
Plastic
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday