0 items

Ferguson Enterprises® Paper Label in White (Case of 16000)

PAPERLBLWPPG

Package Quantity

Case of 16000

$33.6

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
4 in
Material
Paper
Package Quantity
Case of 16000
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday