Ferguson Enterprises® 20 in. SDR 9 DIPS HDPE Pipe

PED9A20R

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
DIPS
FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
20 in
Schedule Class
SDR 9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday