Ferguson Enterprises®

6 in. x 21 ft. Carbon Steel Pipe

Part #RLPU21

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Length: 21 ft

Material: Carbon Steel

Pipe Tubing Size: 6 in