Ferguson Enterprises® SDR11 HDPE DIPS Pressure Pipe in Black

PED11AR

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-906
Color Finish
Black
End Connection 1
DIPS
FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
12 in
Schedule Class
SDR 11
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday