0 items

Ferguson Industrial Plastics 1 in. IPS Straight SDR 11 HDPE Geothermal U-Bend for PE4710 Pipe

C10004310

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
PE4710 Pipe
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday