0 items

Ferguson Industrial Plastics 100 psi SDR 17 Ductile Iron Back-Up Ring

IBUPSDR17B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
30 in
Fitting Size 2
30 in
Fitting Sizes
30 in
Fitting Type
Straight
Flange Type
Companion
Material
Ductile Iron
Maximum Pressure
125 psi
NSF Certified
No
Schedule Class
SDR 17
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday