16 in. IPS Fabricated Straight DR 17 HDPE Tee with Bar

Part #PEIE17FBART16  |  Item #7625132  |  Manufacturer Part #PEIE17FBART16

$ 393.17 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 16 in

    Part #PEIE17FBART16Item #7625132Mfr. Part #PEIE17FBART16

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 393.17 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Size 3: 16 in

Fitting Sizes: 16 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Schedule Class: DR 17