Ferguson Industrial Plastics 50 ft. DR 15.5 IPS HDPE Mining Stripe Pipe

PEI155ORS50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Orange
End Connection 1
IPS
End Connections
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
50 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
4 in
Schedule Class
DR 15.5
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday