0 items

Ferguson Industrial Plastics DIPS 200# Concentric DR 11 Fabricated HDPE Reducer for PE4710 Pipe

PED11FCR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Potable Water
Brand Model Compatibility
PE4710 Pipe
Clean Bagged
No
End Connection 1
DIPS
End Connection 2
DIPS
End Connections
DIPS
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
Concentric
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pressure Class
200#
Schedule Class
DR 11

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday