Ferguson Industrial Plastics IPS 100# Fabricated Straight SDR 17 HDPE 11-1/4 Degree Elbow 2-Piece

PEI17F21

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Package Quantity
Piece of 2
Pressure Class
100#
Schedule Class
SDR 17
Type
PEI17F21U

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday