0 items

Ferguson Industrial Plastics IPS SDR 7 IPS HDPE Adapter

PEI7FLA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3350
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
HDPE
Maximum Pressure
267 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
200#
Schedule Class
DR 7

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday