0 items

Ferguson Industrial Plastics IPS Straight DR 11 Plastic Beveled Butterfly Valve Flange Adapter

PEI11BVFLA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Pressure Class
160#
Schedule Class
DR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday