Ferguson Industrial Plastics Slip-On 150# 267 psi SDR 7 Epoxy Ductile Iron Back-Up Ring

IBUPSDR7CEC

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-207
Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
FM Approved
No
Fits Pipe Size
2-3/8 in
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Flange Type
Grade
Material
Ductile Iron
Material Type
A536
Maximum Pressure
267 psi
NSF Certified
No
Pressure Class
150#
Schedule Class
SDR 7
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday