0 items

Ferguson Industrial Plastics Valve Adapter

PEIHFFBFVS

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Size 2
2 in
Fitting Sizes
6 in x 2 in
GSA Approved
No
Material
Plastic
Material Type
HDPE
Maximum Pressure
150 psi
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday