1-1/2 in. Plastic Flexible Elbow
1-1/2 in. Plastic Flexible Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 3544-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Long, flexible and easy installations
- Ideal replacements for fittings at the joint during alterations or repairs
- Creates 90° connections for all common household drain, waste and vent pipes
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Reduced sizes can be made with a Qwik® bushing
Documents
Specifications
- ASTM:
- ASTM D-5926
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp x Clamp
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Height:
- 4-23/50 in
- Length:
- 1-9/10 in
- Material:
- Plastic
- Type:
- FQL150