Fernco 1-1/2 x 1-1/2 / 1-1/4 in. Drain Trap Connector

FDTC150

Manufacturer Part #: DTC-150

Fitting Sizes

1-1/2 in x 1-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Positive seal against infiltration and exfiltration
  • Stainless steel clamps are corrosion resistant and rustproof
  • Leakproof, rootproof and resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • 1 1/4" or 1 1/2" tubular to 1 1/4" or 1 1/2" drain pipe
  • Material: plastic
  • CSA Certified: ASTM D 5926

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
Drain Component Type
Connector
Fitting Size 2
1-1/4 in
Trim Ring
No
Type
FDTC150

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday