1-1/2 x 1-1/2 in. Plastic Expansion Joint
1-1/2 x 1-1/2 in. Plastic Expansion Joint
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- One-piece construction
- Internal stops of positive positioning
- Allows thermal expansion and contraction of drain, waste and vent pipes and inside rain water conductor systems
- Maintenance free
- Oust jamming, freezing or leaking
- Eliminates malfunctioning sliding parts
Specifications
- ASTM:
- ASTM D-5926
- CSA Certified:
- CSA B602
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Expansion Joint, Straight
- Length:
- 4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300, PVC
- Maximum Temperature:
- 130
- Minimum Temperature:
- 50
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Width:
- 3-1/10 in