1-1/4 in. PSNS Flexible Pipe Cap
1-1/4 in. PSNS Flexible Pipe Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- Clean Bagged:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Plastic