10 - 12 in. Stainless Steel Clamp
10 - 12 in. Stainless Steel Clamp
Frequently Purchased Together
Product Details
- Creates a positive seal
- Extra length fittings that are ideal for replacements
- Interlocked housing and band design to strengthen under tension
- Bands have additional slots to accommodate greater dimensional range
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 10 in - 12 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 4.3
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No